Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824251
- Zoro # G2966436
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
135.00mm
ISO Number
DSBNR2525X12-P
Insert Shape
Square
Insert Cutting Edge Length
12.00mm
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824251
- Zoro #
- G2966436
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DSBNR2525X12-P
- Insert Shape
- Square
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DSBN
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 75 Degrees
Dimensions
- Overall Length
- 135.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 135.00mm
- Length
- 135.00mm
Description
Indexable Turning and Profiling Tool Holder, DSBN, Overall Length 135.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.