Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824284
- Zoro # G2964677
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Overall Length
135.01mm
Insert Shape
Trigon
ISO Number
DWLNR2525X08-P
Shank Width
25.00mm
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824284
- Zoro #
- G2964677
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Trigon
- ISO Number
- DWLNR2525X08-P
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DWLN
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 135.01mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 8.00mm
- Wire Rope Length
- 135.01mm
- Length
- 135.01mm
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 135.01mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.