Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796038
- Zoro # G2920726
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.3307"
ISO Number
G4014-1212L-2T12DX18
Toolholder Style
G4014
Cutting Direction
Left Hand
Insert Holding Type
Side Clamping Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796038
- Zoro #
- G2920726
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ISO Number
- G4014-1212L-2T12DX18
- Toolholder Style
- G4014
- Cutting Direction
- Left Hand
- Insert Holding Type
- Side Clamping Screw
- Cutting Application
- Radial Grooving
- ANSI Code
- G4014-1212L-2T12DX18
- Insert Style
- DX
Dimensions
- Overall Length
- 4.3307"
- Wire Rope Length
- 4.3307"
- Length
- 4.3307"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Left Hand, Radial Grooving, ANSI Code G4014-1212L-2T12DX18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.