Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031632
- Zoro # G2942015
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
ISO Number
DDJNL2525X11-P
Approach Angle
93 Degrees
Insert Cutting Edge Length
11.00mm
Shank Width
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031632
- Zoro #
- G2942015
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DDJNL2525X11-P
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Insert Shape
- 55 Degrees Diamond
- Toolholder Style
- DDJN
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 140.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 140.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.