Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6530852
- Zoro # G2917110
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Cutting Application
Radial Grooving
ISO Number
G2012.2020R-1.5T15SX
ANSI Code
G2012.2020R-1.5T15SX
Insert Style
SX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6530852
- Zoro #
- G2917110
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Application
- Radial Grooving
- ISO Number
- G2012.2020R-1.5T15SX
- ANSI Code
- G2012.2020R-1.5T15SX
- Insert Style
- SX
- Product Family
- Novex-Cut
- Insert Holding Type
- Self Clamping
- Cutting Direction
- Right Hand
- Toolholder Style
- G2012
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, Radial Grooving, ANSI Code G2012.2020R-1.5T15SX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.