Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031633
- Zoro # G2947895
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
ISO Number
DDJNR2525X11-P
Cutting Direction
Right Hand
Insert Cutting Edge Length
11.00mm
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7031633
- Zoro #
- G2947895
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 140.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DDJNR2525X11-P
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DDJN
- Insert Shape
- 55 Degrees Diamond
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 140.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.