Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031635
- Zoro # G2964555
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
138.65mm
Shank Width
25.00mm
Insert Clearance Angle
0 Degrees
Toolholder Style
DSSN
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031635
- Zoro #
- G2964555
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DSSN
- Insert Shape
- Square
- Approach Angle
- 45 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- ISO Number
- DSSNR2525X12-P
Dimensions
- Overall Length
- 138.65mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 138.65mm
- Length
- 138.65mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 138.65mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.