Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031723
- Zoro # G2962236
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Toolholder Style
DWLN
ANSI Code
DWLNR124B-P
Cutting Direction
Right Hand
Shank Width
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031723
- Zoro #
- G2962236
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DWLN
- ANSI Code
- DWLNR124B-P
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 1/2 in
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Insert Shape
- Trigon
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 4-1/2"
- Shank Width
- 3/4"
- Shank Height
- 3/4"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 4-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.