Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7513030
- Zoro # G2950519
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130.00mm
Insert Holding Type
Top Clamp
Shank Width
25.00mm
Approach Angle
45 Degrees
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7513030
- Zoro #
- G2950519
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top Clamp
- Approach Angle
- 45 Degrees
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- CRSN
- Insert Shape
- Round
- Cutting Direction
- Right Hand
- ISO Number
- CRSNR2525X12-P
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 130.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
Description
Indexable Turning and Profiling Tool Holder, CRSN, Overall Length 130.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.