Walter - UX Monoblock radial groove - clamping screw from Front
- Mfr # 7789312
- Zoro # G2910740
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Insert Holding Type
Front Clamping Screw
ANSI Code
G2016-2525N-12T40UX-P
Cutting Direction
Neutral
Insert Style
UX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7789312
- Zoro #
- G2910740
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Front Clamping Screw
- ANSI Code
- G2016-2525N-12T40UX-P
- Cutting Direction
- Neutral
- Insert Style
- UX
- Toolholder Style
- G2016
- ISO Number
- G2016-2525N-12T40UX-P
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Insert Style UX, Neutral, Radial Grooving, ANSI Code G2016-2525N-12T40UX-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.