Walter - Shank tool - external with Precision Cooling - positive
- Mfr # 7279019
- Zoro # G2964659
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Insert Holding Type
Top and Hole Clamping
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7279019
- Zoro #
- G2964659
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 125.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Cutting Direction
- Left Hand
- ISO Number
- DDJCL2020X11-P
- Toolholder Style
- DDJC
- Insert Clearance Angle
- 7 Degrees
- Insert Shape
- 55 Degrees Diamond
Description
Indexable Turning and Profiling Tool Holder, DDJC, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.