Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 7100190
- Zoro # G2921225
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.7400"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Wire Rope Length
3.7400"
Length
3.7400"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100190
- Zoro #
- G2921225
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Bit for General Drilling
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 3.7400"
- Wire Rope Length
- 3.7400"
- Length
- 3.7400"
Description
Indexable Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.