Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5009302
- Zoro # G2905439
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.3780"
Cutting Direction
Right Hand
ANSI Code
NCEE25-2525R-GX24-2-3
Toolholder Style
NCEE
ISO Number
NCEE25-2525R-GX24-2-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009302
- Zoro #
- G2905439
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Right Hand
- ANSI Code
- NCEE25-2525R-GX24-2-3
- Toolholder Style
- NCEE
- ISO Number
- NCEE25-2525R-GX24-2-3
- Product Family
- Novex-Cut
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Axial Grooving
Dimensions
- Overall Length
- 6.3780"
- Wire Rope Length
- 6.3780"
- Length
- 6.3780"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Axial Grooving, ANSI Code NCEE25-2525R-GX24-2-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.