Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327109
- Zoro # G2907304
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Cutting Direction
Right Hand
Insert Shape
35 Degrees Diamond
Shank Width
25.00mm
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327109
- Zoro #
- G2907304
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Insert Shape
- 35 Degrees Diamond
- Insert Holding Type
- Screw On
- ISO Number
- SVJBR2525M11
- Toolholder Style
- SVJB
- Insert Clearance Angle
- 5 Degrees
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.