Walter - Shank tool - Grooving
- Mfr # 5329143
- Zoro # G2954107
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Insert Holding Type
Screw Clamping
Insert Style
GX
Toolholder Style
XLDE
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5329143
- Zoro #
- G2954107
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- Insert Style
- GX
- Toolholder Style
- XLDE
- Product Family
- Novex-Cut
- ISO Number
- XLDER1616K-GX16-2
- Cutting Direction
- Right Hand
- ANSI Code
- XLDER1616K-GX16-2
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code XLDER1616K-GX16-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.