Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5531866
- Zoro # G2915029
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
ISO Number
XLDEL1616K-GX16-1C
Insert Holding Type
Screw Clamping
Cutting Direction
Left Hand
Features
Contra Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5531866
- Zoro #
- G2915029
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Grooving Tool Holder
- ISO Number
- XLDEL1616K-GX16-1C
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Features
- Contra Design
- ANSI Code
- XLDEL1616K-GX16-1C
- Insert Style
- GX
- Cutting Application
- Radial Grooving
- Toolholder Style
- XLDE
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
- Fits Chest Size
- Contra Design
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code XLDEL1616K-GX16-1C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.