Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5531868
- Zoro # G2925580
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Features
Contra Design
Product Family
Novex-Cut
Insert Style
GX
ISO Number
XLDEL1212K-GX16-1C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5531868
- Zoro #
- G2925580
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Features
- Contra Design
- Product Family
- Novex-Cut
- Insert Style
- GX
- ISO Number
- XLDEL1212K-GX16-1C
- Cutting Direction
- Left Hand
- ANSI Code
- XLDEL1212K-GX16-1C
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- XLDE
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
- Fits Chest Size
- Contra Design
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code XLDEL1212K-GX16-1C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.