Walter - Shank tool - external - negative - lever
- Mfr # 5008036
- Zoro # G2959339
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Toolholder Style
PDJN
Approach Angle
93 Degrees
ISO Number
PDJNL3225P15
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5008036
- Zoro #
- G2959339
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- PDJN
- Approach Angle
- 93 Degrees
- ISO Number
- PDJNL3225P15
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Insert Shape
- 55 Degrees Diamond
- Insert Holding Type
- Lever Lock
Dimensions
- Overall Length
- 170.00mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Height
- 32.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, PDJN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.