Walter - Shank tool - Grooving
- Mfr # 5622792
- Zoro # G2936738
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Toolholder Style
G1011
Cutting Direction
Left Hand
ANSI Code
G1011.16L-3T21GX24
ISO Number
G1011.16L-3T21GX24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5622792
- Zoro #
- G2936738
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G1011
- Cutting Direction
- Left Hand
- ANSI Code
- G1011.16L-3T21GX24
- ISO Number
- G1011.16L-3T21GX24
- Insert Holding Type
- Screw Clamping
- Insert Style
- GX
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-3T21GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.