Walter - Shank tool - Grooving

  • Mfr # 5936130

  • Zoro # G7827443


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
25mm
Overall Length
150.00mm
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5936130
Zoro #
G7827443
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
25mm
Overall Length
150.00mm
Shank Length
110.00mm
Depth of Cut
12.00mm
Head Length
40.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Max. Grooving Width
6.00mm
Max. Workpiece Dia.
400.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Product Family
NOVEX-CUT External Positive
Hardware Included
Yes
Series
G1111
Insert Style
GX
Insert Holding Type
Clamp
Cutting Application
Grooving
Hardware Required
Yes
Cutting Location
External
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Center to Cutting Tip
23.10mm
Shank Shape
Square
ISO Number
G1111.2525L-6T12-168GX24
ANSI Code
G1111.2525L-6T12-168GX24
Toolholder Style
G1111

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 25.00mm, ANSI Code G1111.2525L-6T12-168GX24, Center to Cutting Tip 23.10mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.