Walter - Shank tool - Grooving
Mfr # 5936174
Zoro # G8106637
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
150.00mm
Shank Dia.
25mm
Cutting Direction
Right Hand
Application
Axial Grooving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5936174
Zoro #
G8106637
UPC #
-
Country of Origin
Romania
Dimensions
Overall Length
150.00mm
Shank Dia.
25mm
Shank Height
25.00mm
Max. Grooving Width
5.00mm
Shank Width
25.00mm
Depth of Cut
12.00mm
Head Length
40.00mm
Max. Workpiece Dia.
95.00mm
Shank Length
110.00mm
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 25.00mm, ANSI Code G1111.2525R-5T12-060GX24, Center to Cutting Tip 23.60mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.