Walter - Shank tool - Grooving

  • Mfr # 5936210

  • Zoro # G8180663


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
1 in
Overall Length
5.9060 in
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936210
Zoro #
G8180663
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
1 in
Overall Length
5.9060 in
Max. Grooving Width
3.00mm
Head Length
40.00mm
Depth of Cut
0.4720 in
Max. Workpiece Dia.
44.00mm
Shank Height
1 in
Shank Length
110.00mm
Shank Width
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Series
G1111
Cutting Application
Grooving
Shank Shape
Square
Insert Style
GX
Insert Holding Type
Clamp
Center to Cutting Tip
25.11mm
Hardware Required
Yes
Product Family
NOVEX-CUT External Positive
Toolholder Style
G1111
ANSI Code
G1111.16L-3T12-034GX24
Hardware Included
Yes
ISO Number
G1111.16L-3T12-034GX24
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Cutting Location
External

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16L-3T12-034GX24, Center to Cutting Tip 25.11mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.