Walter - Shank tool - Grooving

  • Mfr # 5936212

  • Zoro # G8223975


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
5.9060 in
Shank Dia.
1 in
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936212
Zoro #
G8223975
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
5.9060 in
Shank Dia.
1 in
Shank Length
108.00mm
Head Length
40.00mm
Max. Workpiece Dia.
60.00mm
Max. Grooving Width
3.00mm
Depth of Cut
0.4720 in
Shank Height
1 in
Shank Width
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Insert Holding Type
Clamp
ISO Number
G1111.16L-3T12-042GX24
Shank Shape
Square
Series
G1111
Hardware Required
Yes
Product Family
NOVEX-CUT External Positive
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Hardware Included
Yes
Center to Cutting Tip
25.07mm
ANSI Code
G1111.16L-3T12-042GX24
Cutting Location
External
Cutting Application
Grooving
Toolholder Style
G1111
Insert Style
GX

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16L-3T12-042GX24, Center to Cutting Tip 25.07mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.