Walter - Shank tool - Grooving

  • Mfr # 5936215

  • Zoro # G8274743


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
1 in
Overall Length
5-63/64 in
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936215
Zoro #
G8274743
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
1 in
Overall Length
5-63/64 in
Shank Length
110.00mm
Shank Width
1 in
Depth of Cut
0.7480 in
Head Length
42.00mm
Shank Height
1 in
Max. Workpiece Dia.
75.00mm
Max. Grooving Width
3.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Hardware Included
Yes
Center to Cutting Tip
25.08mm
Product Family
NOVEX-CUT External Positive
ANSI Code
G1111.16R-3T19-054GX24
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Cutting Location
External
Series
G1111
Insert Holding Type
Clamp
Toolholder Style
G1111
Shank Shape
Square
ISO Number
G1111.16R-3T19-054GX24
Insert Style
GX
Hardware Required
Yes
Cutting Application
Grooving

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-3T19-054GX24, Center to Cutting Tip 25.08mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.