Walter - Shank tool - Grooving

  • Mfr # 5936323

  • Zoro # G8065933


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
1 in
Overall Length
6.1420 in
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936323
Zoro #
G8065933
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
1 in
Overall Length
6.1420 in
Head Length
46.00mm
Max. Grooving Width
4.00mm
Shank Height
1 in
Shank Width
1 in
Depth of Cut
63/64 in
Max. Workpiece Dia.
140.00mm
Shank Length
110.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Series
G1111
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Toolholder Style
G1111
ISO Number
G1111.16R-4T25-092GX24
Hardware Required
Yes
Shank Shape
Square
Cutting Location
External
Product Family
NOVEX-CUT External Positive
Insert Holding Type
Clamp
Hardware Included
Yes
ANSI Code
G1111.16R-4T25-092GX24
Insert Style
GX
Cutting Application
Grooving
Center to Cutting Tip
24.45mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-4T25-092GX24, Center to Cutting Tip 24.45mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.