Walter - Shank tool - Grooving

  • Mfr # 5936345

  • Zoro # G8082785


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
1 in
Overall Length
6.1420 in
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5936345
Zoro #
G8082785
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
1 in
Overall Length
6.1420 in
Shank Length
110.00mm
Shank Height
1 in
Max. Workpiece Dia.
180.00mm
Shank Width
1 in
Max. Grooving Width
6.00mm
Head Length
46.00mm
Depth of Cut
63/64 in

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Cutting Location
External
Insert Style
GX
Shank Shape
Square
Toolholder Style
G1111
Center to Cutting Tip
23.55mm
Hardware Included
Yes
ISO Number
G1111.16R-6T25-088GX24
Hardware Required
Yes
Series
G1111
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
ANSI Code
G1111.16R-6T25-088GX24
Cutting Application
Grooving
Product Family
NOVEX-CUT External Positive
Insert Holding Type
Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-6T25-088GX24, Center to Cutting Tip 23.55mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.