Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6062038
- Zoro # G2938129
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.6102"
Toolholder Style
G1511
ANSI Code
G1511.12L-T6GX24
Cutting Direction
Left Hand
Cutting Application
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6062038
- Zoro #
- G2938129
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G1511
- ANSI Code
- G1511.12L-T6GX24
- Cutting Direction
- Left Hand
- Cutting Application
- Universal
- Product Family
- Novex-Cut
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
- ISO Number
- G1511.12L-T6GX24
Dimensions
- Overall Length
- 5.6102"
- Wire Rope Length
- 5.6102"
- Length
- 5.6102"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Universal, ANSI Code G1511.12L-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.