Walter - Shank tool - Grooving

  • Mfr # 6526433

  • Zoro # G9380786


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.1212L-2T16SX-P
Cutting Direction
Left Hand
Type
G2012
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526433
Zoro #
G9380786
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120.00mm
Shank Length
95.00mm
Max. Workpiece Dia.
38.00mm
Max. Grooving Width
2.00mm
Shank Height
12.00mm
Shank Width
12.00mm
Head Length
25.00mm
Depth of Cut
16.00mm
Width Offset
0.079"
Height Offset
0.472"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.1212L-2T16SX-P
Cutting Direction
Left Hand
Type
G2012
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Insert Shape
SX Series
Shank
0.472"
Series
G2012
Style
Shank
Torx Wrench
FS2249
Shank Shape
Square
Clamp Screw
FS2258
Hardware Included
Yes
Cutting Application
Grooving
ISO Number
G2012.1212L-2T16SX-P
Cutting Location
External
ANSI Code
G2012.1212L-2T16SX-P
Toolholder Style
G2012-P
Insert Style
SX
Features
Precision Cooling
Number of Coolant Holes
1
Hardware Required
Yes
Center to Cutting Tip
11.20mm
Insert Holding Type
Self Clamping
Product Family
NOVEX-CUT External Positive
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 12.00mm, ANSI Code G2012.1212L-2T16SX-P, Center to Cutting Tip 11.20mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.