Walter - Shank tool - Grooving

  • Mfr # 6526501

  • Zoro # G9380935


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
ANSI Number
G2012.2525R-6T40SX-P
Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
145.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526501
Zoro #
G9380935
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
145.00mm
Shank Length
93.00mm
Max. Grooving Width
6.00mm
Shank Height
25.00mm
Depth of Cut
40.00mm
Shank Width
25.00mm
Head Length
52.00mm
Width Offset
0.236"
Height Offset
0.984"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
ANSI Number
G2012.2525R-6T40SX-P
Cutting Direction
Right Hand
Shank Shape
Square
Torx Wrench
FS1494
Series
G2012
Shank
0.984"
Clamp Screw
FS2258
Type
G2012
Insert Shape
SX Series
Style
Shank
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494;M6 Threaded Plug FS2288
Hardware Required
Yes
Features
Precision Cooling
Toolholder Style
G2012-P
Number of Coolant Holes
1
Coolant Fed
Coolant Through
ANSI Code
G2012.2525R-6T40SX-P
Hardware Included
Yes
Insert Style
SX
ISO Number
G2012.2525R-6T40SX-P
Insert Holding Type
Self Clamping
Cutting Location
External
Cutting Application
Grooving
Product Family
NOVEX-CUT External Positive
Center to Cutting Tip
22.40mm
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 25.00mm, ANSI Code G2012.2525R-6T40SX-P, Center to Cutting Tip 22.40mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.