Walter - Shank tool - Grooving

  • Mfr # 6526513

  • Zoro # G9381005


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.10R-2T16SX-P
Cutting Direction
Right Hand
Series
G2012
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526513
Zoro #
G9381005
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.7244 in
Shank Length
95.00mm
Max. Grooving Width
2.00mm
Shank Width
5/8 in
Depth of Cut
16.00mm
Max. Workpiece Dia.
38.00mm
Head Length
25.00mm
Shank Height
5/8 in
Height Offset
0.625"
Width Offset
0.079"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.10R-2T16SX-P
Cutting Direction
Right Hand
Series
G2012
Shank
0.625"
Torx Wrench
FS2249
Insert Shape
SX Series
Style
Shank
Clamp Screw
FS2258
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Shank Shape
Square
Type
G2012
ISO Number
G2012.10R-2T16SX-P
Number of Coolant Holes
1
ANSI Code
G2012.10R-2T16SX-P
Hardware Included
Yes
Cutting Application
Grooving
Hardware Required
Yes
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Toolholder Style
G2012-P
Center to Cutting Tip
15.10mm
Insert Style
SX
Product Family
NOVEX-CUT External Positive
Cutting Location
External
Insert Holding Type
Self Clamping
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 5/8 in, ANSI Code G2012.10R-2T16SX-P, Center to Cutting Tip 15.10mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.