Walter - Shank tool - Grooving

  • Mfr # 6526524

  • Zoro # G9381084


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
ANSI Number
G2012.16R-5T40SX-P
Cutting Direction
Right Hand
Type
G2012
Series
G2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6526524
Zoro #
G9381084
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.9055 in
Shank Length
98.00mm
Max. Grooving Width
5.00mm
Shank Width
1 in
Head Length
52.00mm
Depth of Cut
40.00mm
Shank Height
1 in
Width Offset
0.197"
Height Offset
1"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
ANSI Number
G2012.16R-5T40SX-P
Cutting Direction
Right Hand
Type
G2012
Series
G2012
Shank
1"
Shank Shape
Square
Torx Wrench
FS1494
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494
Clamp Screw
FS2258
Insert Shape
SX Series
Style
Shank
Cutting Location
External
Coolant Fed
Coolant Through
Insert Holding Type
Self Clamping
Toolholder Style
G2012-P
Number of Coolant Holes
1
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494
Cutting Application
Grooving
Hardware Required
Yes
ANSI Code
G2012.16R-5T40SX-P
ISO Number
G2012.16R-5T40SX-P
Product Family
NOVEX-CUT External Positive
Center to Cutting Tip
23.25mm
Hardware Included
Yes
Insert Style
SX
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G2012.16R-5T40SX-P, Center to Cutting Tip 23.25mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.