Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 6016040
- Zoro # G2968676
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Insert Holding Type
Lever Lock
Insert Clearance Angle
0 Degrees
Cutting Direction
Right Hand
Approach Angle
75 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6016040
- Zoro #
- G2968676
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Lever Lock
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Approach Angle
- 75 Degrees
- Insert Shape
- Square
- Toolholder Style
- PSBN
- ISO Number
- PSBNR5050T25
Dimensions
- Overall Length
- 300.00mm
- Shank Width
- 50.00mm
- Shank Height
- 50.00mm
- Insert Cutting Edge Length
- 25.00mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Turning and Profiling Tool Holder, PSBN, Overall Length 300.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.