Walter - Shank tool - Grooving

  • Mfr # 6530871

  • Zoro # G9382152


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
GX Series Inserts
Cutting Direction
Left Hand
ANSI Number
G1011.1616L-2T21GX24
Series
G1011
Shank Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6530871
Zoro #
G9382152
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
150.00mm
Shank Length
110.00mm
Max. Grooving Width
2.00mm
Head Length
40.00mm
Shank Height
16.00mm
Shank Width
16.00mm
Depth of Cut
21.00mm
Width Offset
0.079"
Height Offset
0.629"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
GX Series Inserts
Cutting Direction
Left Hand
ANSI Number
G1011.1616L-2T21GX24
Series
G1011
Shank Shape
Square
Type
G1011
Insert Shape
GX Series
Shank
0.629"
Includes
Clamp Screw FS2118;Torx Key FS1464
Clamp
FS2118
Style
Shank
Torx Wrench
FS1464
ANSI Code
G1011.1616L-2T21GX24
Center to Cutting Tip
15.30mm
ISO Number
G1011.1616L-2T21GX24
Cutting Application
Grooving
Hardware Required
Yes
Toolholder Style
G1011
Insert Style
GX
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Cutting Location
External
Insert Holding Type
Clamp
Hardware Included
Yes
Product Family
NOVEX-CUT External Positive
Mounting Style
Screw Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 16.00mm, ANSI Code G1011.1616L-2T21GX24, Center to Cutting Tip 15.30mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.