Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
Mfr # 6530876
Zoro # G2914819
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.4961"
ANSI Code
G1011.2525R-4T32GX24
Cutting Application
Radial Grooving
ISO Number
G1011.2525R-4T32GX24
Insert Style
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6530876
- Zoro #
- G2914819
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Overall Length
- 6.4961"
- Wire Rope Length
- 6.4961"
- Length
- 6.4961"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1011.2525R-4T32GX24
- Cutting Application
- Radial Grooving
- ISO Number
- G1011.2525R-4T32GX24
- Insert Style
- GX
- Toolholder Style
- G1011
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.2525R-4T32GX24