Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6607592
- Zoro # G2945838
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Cutting Direction
Left Hand
Cutting Application
Radial Grooving
Coolant Fed
Coolant Through
Insert Style
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6607592
- Zoro #
- G2945838
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Cutting Application
- Radial Grooving
- Coolant Fed
- Coolant Through
- Insert Style
- GX
- ISO Number
- G1011.2020L-2T15GX16-P
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- G1011
- ANSI Code
- G1011.2020L-2T15GX16-P
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.2020L-2T15GX16-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.