Walter - Shank tool - Grooving
- Mfr # 7108218
- Zoro # G2930824
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Cutting Direction
Left Hand
Toolholder Style
G3011
ISO Number
G3011-1616L-MX22-2-P
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7108218
- Zoro #
- G2930824
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Toolholder Style
- G3011
- ISO Number
- G3011-1616L-MX22-2-P
- Coolant Fed
- Coolant Through
- Insert Style
- MX
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Radial Grooving
- ANSI Code
- G3011-1616L-MX22-2-P
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, Radial Grooving, ANSI Code G3011-1616L-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.