Walter - Shank tool - Grooving
- Mfr # 7108335
- Zoro # G2919134
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Coolant Fed
Coolant Through
Toolholder Style
G3011
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7108335
- Zoro #
- G2919134
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Coolant Fed
- Coolant Through
- Toolholder Style
- G3011
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Cutting Application
- Radial Grooving
- Insert Style
- MX
- ISO Number
- G3011-2020R-MX22-4-P
- ANSI Code
- G3011-2020R-MX22-4-P
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-2020R-MX22-4-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.