Walter - Shank tool - Grooving
- Mfr # 7337664
- Zoro # G2933694
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Product Family
Novex-Cut
Toolholder Style
G1011
ANSI Code
G1011.12L-3T33GX34-P
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7337664
- Zoro #
- G2933694
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Toolholder Style
- G1011
- ANSI Code
- G1011.12L-3T33GX34-P
- Cutting Direction
- Left Hand
- Coolant Fed
- Coolant Through
- ISO Number
- G1011.12L-3T33GX34-P
- Cutting Application
- Radial Grooving
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.12L-3T33GX34-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.