Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.12L-4T12GX24
Zoro # G2937544
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7087"
- Cutting Direction Left Hand
- Insert Style GX
- Insert Holding Type Screw Clamping
- Toolholder Style G1011
Product Information
- Brand Walter
- MFR # G1011.12L-4T12GX24
- Zoro # G2937544
- Country of Origin India
- Category Grooving Tools
Dimensions
Overall Length | 5.7087" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.12L-4T12GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Handle For Dust Extractor De-1230 (DE-HANDLE)
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- Walter Grooving Tools