Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.12R-2T15GX16-P
Zoro # G2939766
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- ISO Number G1011.12R-2T15GX16-P
- Toolholder Style G1011
- Cutting Application Radial Grooving
- ANSI Code G1011.12R-2T15GX16-P
Product Information
- Brand Walter
- MFR # G1011.12R-2T15GX16-P
- Zoro # G2939766
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-2T15GX16-P, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- Walter Grooving Tools