Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.12R-3T12GX24
Zoro # G2936065
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7087"
- Cutting Application Radial Grooving
- Toolholder Style G1011
- Insert Holding Type Screw Clamping
- ANSI Code G1011.12R-3T12GX24
Product Information
- Brand Walter
- MFR # G1011.12R-3T12GX24
- Zoro # G2936065
- Country of Origin India
- Category Grooving Tools
Dimensions
Overall Length | 5.7087" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-3T12GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 2 7/16" D, 4" dia (DAH44)
- PROSKIT Folding Hex Key Set, Metric, 7pcs (800-124)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- Walter Grooving Tools