Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.12R-4T33GX34-P
Zoro # G2911617
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- Cutting Application Radial Grooving
- ANSI Code G1011.12R-4T33GX34-P
- ISO Number G1011.12R-4T33GX34-P
- Toolholder Style G1011
Product Information
- Brand Walter
- MFR # G1011.12R-4T33GX34-P
- Zoro # G2911617
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-4T33GX34-P, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- Walter Threading & Turning Tools