Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.16L-3T12GX24-P
Zoro # G2912414
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- Insert Holding Type Screw Clamping
- Insert Style GX
- Cutting Direction Left Hand
- Product Family Novex-Cut
Product Information
- Brand Walter
- MFR # G1011.16L-3T12GX24-P
- Zoro # G2912414
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-3T12GX24-P, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- Walter Grooving Tools