Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.16L-4T12GX24
Zoro # G2935898
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7087"
- Insert Style GX
- Toolholder Style G1011
- Cutting Direction Left Hand
- ISO Number G1011.16L-4T12GX24
Product Information
- Brand Walter
- MFR # G1011.16L-4T12GX24
- Zoro # G2935898
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.7087" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-4T12GX24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- KO-KEN Socket 15mm 6 Point 55mm 3/8 Sq. Drive (3300M-15)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (RR-093-12)
- Walter Threading & Turning Tools