Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.16L-6T12GX24
Zoro # G2937386
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7087"
- Toolholder Style G1011
- Insert Holding Type Screw Clamping
- Cutting Direction Left Hand
- Product Family Novex-Cut
Product Information
- Brand Walter
- MFR # G1011.16L-6T12GX24
- Zoro # G2937386
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.7087" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.16L-6T12GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 29mm, Metric, Full Polish (54RY74)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- Walter Threading & Turning Tools