Zoro Homepage

Walter - Shank tool - Grooving

  • Mfr # G1011.20L-3T21GX24

  • Zoro # G2944885


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.9055"
Product Family
Novex-Cut
Cutting Direction
Left Hand
Insert Holding Type
Screw Clamping
Insert Style
GX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1011.20L-3T21GX24
Zoro #
G2944885
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
5.9055"

Details

Item
Indexable Parting and Grooving Tool Holder
Product Family
Novex-Cut
Cutting Direction
Left Hand
Insert Holding Type
Screw Clamping
Insert Style
GX
Toolholder Style
G1011
ISO Number
G1011.20L-3T21GX24
ANSI Code
G1011.20L-3T21GX24
Cutting Application
Radial Grooving

Description

Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.20L-3T21GX24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.