Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.20L-5T26GX24
Zoro # G2941744
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.1417"
- Insert Holding Type Screw Clamping
- ISO Number G1011.20L-5T26GX24
- Product Family Novex-Cut
- Cutting Direction Left Hand
Product Information
- Brand Walter
- MFR # G1011.20L-5T26GX24
- Zoro # G2941744
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 6.1417" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.20L-5T26GX24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182024)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- Walter Grooving Tools