Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.20R-3T21GX24
Zoro # G2940019
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- Product Family Novex-Cut
- Insert Style GX
- Cutting Application Radial Grooving
- Insert Holding Type Screw Clamping
Product Information
- Brand Walter
- MFR # G1011.20R-3T21GX24
- Zoro # G2940019
- Country of Origin India
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.20R-3T21GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Nc Drill/Tap Bit 10-24 (36-10/24)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- MAYHEW TOOLS 2-3/16 Dia Inspect Mirror (17952)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Flare Nut Crowfoot Wrench (WCF16223)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RR-093-12)
- Walter Grooving Tools