Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5009206
- Zoro # G2904075
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00 mm
Cutting Direction
Left Hand
ISO Number
SBN2520-32-K
Coolant Fed
Non-Coolant Through
Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009206
- Zoro #
- G2904075
- UPC #
- -
- Country of Origin
- Romania
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- ISO Number
- SBN2520-32-K
- Coolant Fed
- Non-Coolant Through
- Hardware Included
- Yes
- Shank Shape
- Rectangular
- Product Family
- Walter Cut
- Compatible Hardware
- Clamping Screw M06X025 ISO4762 12.9
- Cutting Application
- Cut-Off
- Cutting Location
- External
- Toolholder Style
- SBN
- Features
- Clamping Block for Parting Blades
Dimensions
- Overall Length
- 110.00 mm
- Shank Height
- 25.00 mm
- Shank Width
- 20.00 mm
- Seat Size
- 32 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Left Hand, Cut-Off, Seat Size 32 mm, Shank Width 20.00 mm, Compatible Hardware Clamping Screw M06X025 ISO4762 12.9, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.