Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5009209
- Zoro # G2905475
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00 mm
Cutting Direction
Left Hand
Seat Size
46 mm
ISO Number
SBN4037-46-K
Shank Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009209
- Zoro #
- G2905475
- UPC #
- -
- Country of Origin
- India
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- ISO Number
- SBN4037-46-K
- Shank Shape
- Rectangular
- Hardware Included
- Yes
- Cutting Application
- Cut-Off
- Cutting Location
- External
- Features
- Clamping Block for Parting Blades
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- Clamping Screw M08X035 ISO4762 12.9
- Toolholder Style
- SBN
- Product Family
- Walter Cut
Dimensions
- Overall Length
- 150.00 mm
- Seat Size
- 46 mm
- Shank Height
- 40.00 mm
- Shank Width
- 37.00 mm
- Wire Rope Length
- 150.00 mm
- Length
- 150.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Left Hand, Cut-Off, Seat Size 46 mm, Shank Width 37.00 mm, Compatible Hardware Clamping Screw M08X035 ISO4762 12.9, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.